https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-10G-BSH-QD-8V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYzODd8aW1hZ2UvanBlZ3xhR015TDJoaVlTOHhNRFkwT1RJNE1USTJOVFk1TkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFd1IxOUNVMGhmVVVSZk9GWmZRVjh6TURCNE16QXdMbXB3Wnd8MTc4MmEwZmUxYTllNmI4YWY0N2U4ZGU4YTNhZDg2M2I2YWVkZGU0YTkwNWU3Y2Q4OWNlZjExZjAyZmRiMmUxYQ
DODGE
DODGE
10-8V71.00
DODGE DODGE
Description
10-8V71.00 W V-BELT QD SHEAVE
Transmission Pulley; 10 Grooves; 71" Outside Diameter; Bushed; W Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 71" Pitch Diameter Minimum; 71" Pitch Diameter Maximum; Keyway
Part #
456692
BDI #
281136
Details
30773.38703267
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-8V71-00/p/281136
Your Price
$ 30,773.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
671.346
EAN
0782475163694
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456692
Weight / LBS
1482
Long Description
Transmission Pulley; 10 Grooves; 71" Outside Diameter; Bushed; W Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 71" Pitch Diameter Minimum; 71" Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
71 Inch | 1803.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
71 Inch | 1803.4 Millimeter
Pitch Diameter Minimum
71 Inch | 1803.4 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 100 To 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh