https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NDB8aW1hZ2UvanBlZ3xhR05qTDJnME5DOHhNREV4TXpVNE9USTBPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8YjI2MzBlOTNiN2U3YzJkZDRlMGUxY2I1YjFjZjMxM2UyZmQwNTc4MjhlOWQxYzg0Y2E4OWQ3NjQ4MjgwMTA0MA
TIMKEN
TIMKEN
10-B-86-E
TIMKEN TIMKEN
Description
10-B-86-E V-BELT SHEAVE ; QD BUSHED 101759716
Transmission Pulley; 10 Grooves; 8.95" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Part #
10-B-86-E
BDI #
24304729
Details
1060.89838576
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-B-86-E/p/24304729
Your Price
$ 1,060.90 / each
$ 1,202.49 / each BDIExpress
$ 1,202.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.826
EAN
0070964121776
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 10 Grooves; 8.95" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 7/8 To 3-5/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
7/8 To 3-5/16 Inch | 35 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh