Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10 C 110 TB https://www.bdiexpress.com/medias/INDM-GXXXXXX-613680-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMTJ8aW1hZ2UvanBlZ3xhRGRqTDJobU55OHhNRE16TmpneE5qQXdOVEUxTUM5SlRrUk5MVWRZV0ZoWVdGaGZOakV6Tmpnd1h6TXdNSGd6TURBdWFuQm58NWY1ZTRkMTNmNTI3MWY1M2MxNjk3OWFiMzk0MTE4ZWVhMmFiZGU0Mzg4NjRhYmUzMGFjNTA2ZjQ2NmE4YzllMw
613680 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

10 C 110 TB

Description

10 C 110 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL

Transmission Pulley; 10 Grooves; 11.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

10 C 110 TB

BDI #
613680

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1475.09374079 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,475.09 / each
$ 2,142.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
52.16
EAN
0697950152981
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
10 C 110 TB
Weight / LBS
98
Long Description
Transmission Pulley; 10 Grooves; 11.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh