MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 C 180 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 C 180 TB V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Transmission Pulley; 10 Grooves; 18.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
10 C 180 TB
BDI #
613691
Details
2651.29827216
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-C-180-TB/p/613691
Your Price
$ 2,651.30 / each
$ 3,850.00 / each BDIExpress
$ 3,850.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
77.11
EAN
0697950153032
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
176
Long Description
Transmission Pulley; 10 Grooves; 18.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh