https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5MzJ8aW1hZ2UvanBlZ3xhRGxpTDJobE1DOHhNREV4TXpVNE5qazFOREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8N2YxOWI0MDMxYzY2YzdmYmI0OTc1MjgzOGRkZDJlYzYzYTljZWRiOGU0NjhjZDFiN2VlZDc2NTEwYjNjZjk3Nw
MAUREY
MAUREY
103V25.0
MAUREY MAUREY
Description
103V25.0 F QD SHEAVE
10 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
103V25.0
BDI #
633798
Details
833.4522481600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/103V25-0/p/633798
Your Price
$ 833.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
47.627
EAN
0640965174066
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
103V25.0
Weight / LBS
105
Long Description
10 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
24.95 Inch | 633.73 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
24.95 Inch | 633.73 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh