![108V16.0](/medias/INDXXXPULLEY-FXD-10G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMTN8aW1hZ2UvanBlZ3xhRFpqTDJobE55OHhNREV4TXpVNE5qYzFOelkyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGNmN2YwN2JlODc5NjFkNTBhYzQyZjllYWY4ODQxODM3NGIzY2JmMTJhNDJlNDhlNWYzNzA3ZWQ2NDk2MzJkZTA)
![108V16.0](/medias/INDXXXPULLEY-FXD-10G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMTN8aW1hZ2UvanBlZ3xhRFpqTDJobE55OHhNREV4TXpVNE5qYzFOelkyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGNmN2YwN2JlODc5NjFkNTBhYzQyZjllYWY4ODQxODM3NGIzY2JmMTJhNDJlNDhlNWYzNzA3ZWQ2NDk2MzJkZTA)
MAUREY
MAUREY
108V16.0
MAUREY MAUREY
Description
108V16.0 M QD SHEAVE
10 Grooves; 16" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Part #
108V16.0
BDI #
633893
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2248.67983938
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/108V16-0/p/633893
Your Price
$ 2,248.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
118.841
EAN
0640965176855
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
108V16.0
Weight / LBS
262
Long Description
10 Grooves; 16" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh