![108V4000P](/medias/INDBMFPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1Mzh8aW1hZ2UvanBlZ3xhRFZoTDJneVppOHhNRE13T1RZME56WXpNRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8OGU0ZTQ3MWZiN2NiMjc4YjI5YmYyOGU5ZTA2NWE3NDIzYmE0NmUyOGUzMWEyNDNhMDZlZWQ1YTVlYmI0M2Y0Nw)
![108V4000P](/medias/INDBMFPULLEY-FXD-10G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1Mzh8aW1hZ2UvanBlZ3xhRFZoTDJneVppOHhNRE13T1RZME56WXpNRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8OGU0ZTQ3MWZiN2NiMjc4YjI5YmYyOGU5ZTA2NWE3NDIzYmE0NmUyOGUzMWEyNDNhMDZlZWQ1YTVlYmI0M2Y0Nw)
B & B MANUFACTURING
B & B MANUFACTURING
108V4000P
B & B MANUFACTURING B & B MANUFACTURING
Description
108V4000P V-BELT PULLEY ; 10 GRV 8V BELT P BUSHING CAST IRON
Transmission Pulley; 10 Grooves; 40" Outer Diameter; Bushed; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; Keyway
Part #
108V4000P
BDI #
22691561
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
5676.59036376
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/108V4000P/p/22691561
Your Price
$ 5,676.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
278.96
EAN
0195057185098
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Bushing Bore Range - Inch
2-15/16 To 7
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
615
Long Description
Transmission Pulley; 10 Grooves; 40" Outer Diameter; Bushed; 8V Belt Series; 39.8" Pitch Minimum; 39.8" Pitch Maximum; Keyway
Outside Diameter
40 Inch | 1016 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
39.8 Inch | 1010.92 Millimeter
Pitch Diameter Maximum
39.8 Inch | 1010.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh