![10J2.12-1108](/medias/INDXXXPULLEY-FXD-10G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTJ8aW1hZ2UvanBlZ3xhREk0TDJnMlpTOHhNRFU0TnpFMU56VXlPRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE4ek1EQjRNekF3TG1wd1p3fGViMGE5MWRlNTJmYjFkMDM2MmQ1NzkxZmU0YWE5YzgxYzg2OGQ0ZjMzMjIxMDM5YTE3NGFiNDc3YTkxMjRkNTk)
![10J2.12-1108](/medias/INDXXXPULLEY-FXD-10G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTJ8aW1hZ2UvanBlZ3xhREk0TDJnMlpTOHhNRFU0TnpFMU56VXlPRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE4ek1EQjRNekF3TG1wd1p3fGViMGE5MWRlNTJmYjFkMDM2MmQ1NzkxZmU0YWE5YzgxYzg2OGQ0ZjMzMjIxMDM5YTE3NGFiNDc3YTkxMjRkNTk)
DODGE
DODGE
10J2.12-1108
DODGE DODGE
Description
10J2.12-1108 TAPER LOCK V-BELT SHEAVE
10 Grooves; 2.12" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.12" Pitch Minimum; 2.12" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Part #
122969
BDI #
258244
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
65.64922608
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10J2-12-1108/p/258244
Your Price
$ 65.65 / each
$ 120.00 / each BDIExpress
$ 120.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.2
EAN
0782475656776
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
1108
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10J2.12-1108
Manufacturer Internal Number
122969
Weight / LBS
0.44
Long Description
10 Grooves; 2.12" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.12" Pitch Minimum; 2.12" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Pitch Diameter Minimum
2.12 Inch | 53.848 Millimeter
Pitch Diameter Maximum
2.12 Inch | 53.848 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh