https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTJ8aW1hZ2UvanBlZ3xhREk0TDJnMlpTOHhNRFU0TnpFMU56VXlPRFl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVVURjlMVjE4ek1EQjRNekF3TG1wd1p3fGViMGE5MWRlNTJmYjFkMDM2MmQ1NzkxZmU0YWE5YzgxYzg2OGQ0ZjMzMjIxMDM5YTE3NGFiNDc3YTkxMjRkNTk
DODGE
DODGE
10J2.65-1108
DODGE DODGE
Description
10J2.65-1108 TAPER LOCK V-BELT SHEAVE
10 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.65" Pitch Minimum; 2.65" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Part #
122973
BDI #
258248
Details
68.40614896000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10J2-65-1108/p/258248
Your Price
$ 68.41 / each
$ 125.00 / each BDIExpress
$ 125.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.422
EAN
0782475656813
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
1108
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10J2.65-1108
Manufacturer Internal Number
122973
Weight / LBS
0.93
Long Description
10 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.65" Pitch Minimum; 2.65" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Pitch Diameter Minimum
2.65 Inch | 67.31 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.65 Inch | 67.31 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh