https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
TB WOODS
TB WOODS
10J3.15-JA
TB WOODS TB WOODS
Description
10J315 TRANSMISSION PULLEY
10 Grooves; 3.15" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 3.18" Pitch Minimum; 3.18" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
10J315
BDI #
981714
Details
284.93228734
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10J3-15-JA/p/981714
Your Price
$ 284.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.498
EAN
0698672030083
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
JA
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
10J315
Manufacturer Internal Number
10J315
Weight / LBS
1.6
Long Description
10 Grooves; 3.15" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 3.18" Pitch Minimum; 3.18" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.18 Inch | 80.772 Millimeter
Pitch Diameter Maximum
3.18 Inch | 80.772 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh