https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ5NXxpbWFnZS9qcGVnfGFHRXhMMmhtT0M4eE1EYzNNamd3TlRJeU1qUXpNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5VVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8YTQyNDRkYmUxZGIxYjBmM2E1YTM1YTRhYmFjOWMyY2YyNTdhZDg4YzU5YjkxZDQ0ZGQwYWVlMzJjNTJlNjc4Yw
DODGE
DODGE
10J4.00-1610
DODGE DODGE
Description
10J4.00-1610 TAPER LOCK V-BELT SHEAVE
10 Grooves; 4" Outside Diameter; Bushed; 1610 Bushing Series; J Belt Series; 4" Pitch Minimum; 4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
122979
BDI #
258254
Details
87.54307067
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10J4-00-1610/p/258254
Your Price
$ 87.54 / each
$ 160.00 / each BDIExpress
$ 160.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.102
EAN
0782475656424
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
1610
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
10J4.00-1610
Manufacturer Internal Number
122979
Weight / LBS
2.43
Long Description
10 Grooves; 4" Outside Diameter; Bushed; 1610 Bushing Series; J Belt Series; 4" Pitch Minimum; 4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Pitch Diameter Maximum
4 Inch | 101.6 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh