https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
TB WOODS
TB WOODS
10J6.00-SH
TB WOODS TB WOODS
Description
10J6.00-SH TRANSMISSION PULLEY
10 Grooves; 6" Outside Diameter; Bushed; SH Bushing Series; J Belt Series; 6.03" Pitch Minimum; 6.03" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
10J600
BDI #
989208
Details
387.79997230000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10J6-00-SH/p/989208
Your Price
$ 387.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.948
EAN
0698672030137
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SH
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
10J600
Manufacturer Internal Number
10J600
Weight / LBS
5
Long Description
10 Grooves; 6" Outside Diameter; Bushed; SH Bushing Series; J Belt Series; 6.03" Pitch Minimum; 6.03" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Pitch Diameter Maximum
6.03 Inch | 153.162 Millimeter
Pitch Diameter Minimum
6.03 Inch | 153.162 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh