Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10J600SH https://www.bdiexpress.com/medias/INDBMFPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwOTV8aW1hZ2UvanBlZ3xhRGhqTDJneU5pOHhNRE13T1RZME9EQTRPVEV4T0M5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDg0OGUxYWYxYTU3OTc3YmI2ZDFiODRlOTcxM2QyZmE0ZmM4NTY4ZTM1NjM2Mjg4OGE3MTZiMTlmMjdiY2Q3M2I
22692337 Sheaves - Fixed Pitch 

B & B MANUFACTURING B & B MANUFACTURING

10J600SH

Description

10J600SH POLY-V PULLEY ; J SECT 10 RIB SH BUSHING STEEL BLK-OXIDE

Transmission Pulley; 10 Grooves; 6" Outer Diameter; Bushed; J Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; Keyway

Part #

10J600SH

BDI #
22692337

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

184.06767916 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 184.07 / each
$ 197.52 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.64
EAN
0195057010079
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SH
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
5.83
Long Description
Transmission Pulley; 10 Grooves; 6" Outer Diameter; Bushed; J Belt Series; 6" Pitch Minimum; 6" Pitch Maximum; Keyway
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Pitch Diameter Maximum
6.03 Inch | 153.162 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 20 To 38 Millimeter
Pitch Diameter Minimum
6.03 Inch | 153.162 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh