https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUyN3xpbWFnZS9qcGVnfGFEUTJMMmc0TXk4eE1EYzJOalEwTmpFek16STNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5VVRGOUxWMTlUVDB4Zk16QXdlRE13TUM1cWNHY3xiNTM1NGIzNWI3MWE1MmYzMTZjYzc1M2Q1NjkzNmJhMTlmZjJhOGIyOGYzN2FiZjA1MjI5MTMzNWQ2ODlkZjNm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 8V 1250 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 8V 1250 TB V-BELT SHEAVE ; 12GR 8V 12.50" OD BORED FOR 5050 BUSHING
12 Grooves; 12-1/2" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Part #
12 8V 1250 TB
BDI #
21974602
Details
5399.024229740001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-1250-TB/p/21974602
Your Price
$ 5,399.02 / each
$ 7,840.00 / each BDIExpress
$ 7,840.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.91
EAN
0697950514819
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
185
Long Description
12 Grooves; 12-1/2" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 12.3" Pitch Minimum; 12.3" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Outside Diameter
12.5 Inch | 317.5 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12.3 Inch | 312.42 Millimeter
Pitch Diameter Minimum
12.3 Inch | 312.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh