https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2N3xpbWFnZS9qcGVnfGFESmpMMmczWWk4eE1EYzNNREkyTVRVME1EZzVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5VVRGOUxWMTlYUlVJeVh6TXdNSGd6TURBdWFuQm58ZGY4NGNiYmI1NmRmMWI4MjMwMGI2NjFhOTg1MmIzOWFhYzEzNGQ2YzVkM2ZhOTNhNjUyY2QwZjYwMWE5YjkyNA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 8V 1500 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 8V 1500 TB V-BELT SHEAVE ; 12GR 8V 15.00" OD BORED FOR 5050 BUSHING
12 Grooves; 15" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Part #
12 8V 1500 TB
BDI #
21974608
Details
5742.4872821300005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-1500-TB/p/21974608
Your Price
$ 5,742.49 / each
$ 8,338.75 / each BDIExpress
$ 8,338.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.91
EAN
0697950514789
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Bushing Bore Range - Inch
2-5/16 To 5
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
185
Long Description
12 Grooves; 15" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 14.8" Pitch Minimum; 14.8" Pitch Maximum; 2-5/16 To 5" Bushing Bore Range; Keyway
Pitch Diameter Minimum
14.8 Inch | 375.92 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
14.8 Inch | 375.92 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh