https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NDN8aW1hZ2UvanBlZ3xhRFptTDJnNE5TOHhNREV4TXpVNU5UWXdOVEF5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufDM1ZmUxM2RjZmY3NWQ5MmZlNDljNTcwNjQ2ODcyNjAxZmMwN2FjMmYwZDJkMmIxYzZkOGY5NzFkNDg5MmU1MDA
TIMKEN
TIMKEN
12-8V-2000-N
TIMKEN TIMKEN
Description
12-8V-2000-N V-BELT SHEAVE ; QD BUSHED 101759798
Transmission Pulley; 12 Grooves; 20" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Part #
12-8V-2000-N
BDI #
24304871
Details
7250.405635960001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-2000-N/p/24304871
Your Price
$ 7,250.41 / each
$ 8,218.09 / each BDIExpress
$ 8,218.09 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
158.666
EAN
0070964140432
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Bushing Bore Range - Inch
2-7/16 To 6
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 12 Grooves; 20" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2-7/16 To 6" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh