https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ0N3xpbWFnZS9qcGVnfGFHRmhMMmhrTWk4eE1EYzJOams0TlRReU9UQXlNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5VVRGOUxWMTlCVWsxZk16QXdlRE13TUM1cWNHY3w5MzYxOWExYWU3M2Y5YjNjOTBlNDRmMDE2NGEzZTU1MGY1NDc4MzEzYjViNTkxOTFjMTY0YWY1NmU1OWI0NjE1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 8V 4450 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 8V 4450 TB V-BELT SHEAVE ; 12GR 8V 44.50" OD BORED FOR 6050 BUSHING
12 Grooves; 44-1/2" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Part #
12 8V 4450 TB
BDI #
21974628
Details
13349.935969510001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V-4450-TB/p/21974628
Your Price
$ 13,349.94 / each
$ 19,385.63 / each BDIExpress
$ 19,385.63 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.91
EAN
0697950514666
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
6050
Belt Series
8V
Bushing Bore Range - Inch
3-13/16 To 6
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
185
Long Description
12 Grooves; 44-1/2" Outside Diameter; Bushed; 6050 Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 3-13/16 To 6" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh