https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzMTV8aW1hZ2UvanBlZ3xhRE14TDJnM1lTOHhNREV4TXpVNU5UazVPREl6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE5VFQweGZNekF3ZURNd01DNXFjR2N8NGUyYThjMTU1ODVjMmMwZWJmMDg1ZGI0OTBlYzdkOWYwYjc5ZWI3MzE4ZTRjOWFkNTA3YTRmNGQ2ODQyYzVhOQ
DODGE
DODGE
12-8V14.0-5050 SHEAVE
DODGE DODGE
Description
12-8V14.0-5050 SHEAVE ; POR NON RETURNABLE
12 Grooves; 14" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Part #
110982
BDI #
254755
Details
5121.01655729
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V14-0-5050-SHEAVE/p/254755
Your Price
$ 5,121.02 / each
$ 9,360.00 / each BDIExpress
$ 9,360.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
84.368
EAN
0782475654406
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
5050
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
12-8V14.0-5050 SHEAVE
Long Description
12 Grooves; 14" Outside Diameter; Bushed; 5050 Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 2-7/16 To 5" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-7/16 To 5 Inch | 55 To 125 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh