https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-12G-BSH-QD-8V-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5NjF8aW1hZ2UvanBlZ3xhRGd4TDJoaU5pOHhNRFkwT1RFME1qQTVPVGs1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpFeVIxOUNVMGhmVVVSZk9GWmZRbDh6TURCNE16QXdMbXB3Wnd8N2RkMjZkMTQzYjU3NmJjMDgxMjhkYTNjMWRiZGExMDBlMzJkOTlmMGMwNjlmNDc3MjA4ZTRmN2VlZGM4MDVlNw
DODGE
DODGE
12-8V14.00-MX4-7/16
DODGE DODGE
Description
12-8V14.00-MX4-7/16 DUCTILE IRON SHEAVE ; POR QD BUSH SHEAVE DB 2200 RPM DI
Transmission Pulley; 4-7/16" Bore; 12 Grooves; 14" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 14" Pitch Diameter Minimum; 14" Pitch Diameter Maximum; Keyway
Part #
12-8V14.00-MX4-7/16
BDI #
20482839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V14-00-MX4-7-16/p/20482839
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
56.689
Product Group - BDI
M02354
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456674
Weight / LBS
213
Long Description
Transmission Pulley; 4-7/16" Bore; 12 Grooves; 14" Outside Diameter; Bushed; M Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 14" Pitch Diameter Minimum; 14" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh