https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2N3xpbWFnZS9qcGVnfGFETXdMMmczWXk4eE1EYzJOemszTXprME1USTNPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5VVRGOUxWMTh6TURCNE16QXdMbXB3Wnd8OTljYWYxZjFlYmE0YjA5NzM5MGVmNzNhM2VkYTEwODA5ZDdkYzJhZDhkMGRhYTJjNGZhNDYxMDEzMDU1Y2JmNw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12 C 130 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12 C 130 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Transmission Pulley; 12 Grooves; 13.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
12 C 130 TB
BDI #
614718
Details
2265.6629150900003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-C-130-TB/p/614718
Your Price
$ 2,265.66 / each
$ 3,290.00 / each BDIExpress
$ 3,290.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
78.47
EAN
0697950153582
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
4545
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
156
Long Description
Transmission Pulley; 12 Grooves; 13.4" Outside Diameter; Bushed; 4545 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh