Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12C36.0 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOHxpbWFnZS9qcGVnfGFEZGtMMmhtWlM4eE1EYzJOak0xTXpZMk1UazRNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV5UjE5UlJGOUxWMTlCVWsxZk16QXdlRE13TUM1cWNHY3xiOTU2OTZmZjgwYjQwNzE3ZjI0ZjA3ZGJkYWRlOWY3OGEyMjc1NjliNmM5MTBmNDEzM2RmNmEyMzg5MWU4OGY1
634776 Sheaves - Fixed Pitch 

MAUREY MAUREY

12C36.0

Description

12C36.0 M QD SHEAVE

12 Grooves; 36.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway

Part #

12C36.0

BDI #
634776

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3691.8320439900003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,691.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
Weight / Kilogram
211.374
EAN
0640965162216
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
M
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
12C36.0
Weight / LBS
466
Long Description
12 Grooves; 36.4" Outside Diameter; Bushed; M Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-15/16 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-15/16 To 5-1/2 Inch | 80 To 120 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Outside Diameter
36.4 Inch | 924.56 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh