https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-15G-QD-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1NDN8aW1hZ2UvanBlZ3xhR05sTDJneU5pOHhNRFF5TXpBeU1qazBOREk0Tmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpFMVIxOVJSRjlMVjE5WFJVSmZNekF3ZURNd01DNXFjR2N8YmUzNmE1YTg0OGIwYjM2MDk1MDcwN2MyM2JhNjA3N2IzYjAyNjRjYTA3MWFlODlkM2EyZWJlOTUxNTBjMTQ1Yw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
15 5V 9.66 J
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
15 5V 9.66 J SHEAVE ; 15 GROOVE 5V BELT 9.66 OD W/ J 3-3/4
Transmission Pulley; 15 Grooves; 9.66" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 3/64" Pitch Minimum; 3/64" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Part #
15 5V 9.66 J
BDI #
26353934
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/15-5V-9-66-J/p/26353934
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
15
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 15 Grooves; 9.66" Outside Diameter; Bushed; J Bushing Size; 5V Belt Series; 3/64" Pitch Minimum; 3/64" Pitch Maximum; 1-1/4 To 4-1/2 Bushing Bore Range; Keyway
Pitch Diameter Minimum
0.047 Inch | 1.194 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.66 Inch | 245.364 Millimeter
Pitch Diameter Maximum
0.047 Inch | 1.194 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh