Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16J 2.65-1108 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-16G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjN8aW1hZ2UvanBlZ3xhRGswTDJoak1pODVNalkyTVRrd09UUXlNak00TG1wd1p3fDc3OGMyMzhkZGMzZGYxODY3ZTg2YTEyYmNmZTYyZTAzZGJlYjYwOGFhYTg2NWZlODI0MWM4NmUzM2ZmYjVkOTk
258260 Sheaves - Fixed Pitch 

DODGE DODGE

16J 2.65-1108

Description

16J 2.65-1108 TAPER LOCK V-BELT SHEAVE

16 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.65" Pitch Minimum; 2.65" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway

Part #

122985

BDI #
258260

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

80.41384041 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 80.41 / each
$ 147.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.739
EAN
0782475656240
Product Group - BDI
M02350
Number of Grooves
16
Mounting Method
Bushed
Bushing Size
1108
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
16J 2.65-1108
Manufacturer Internal Number
122985
Weight / LBS
1.63
Long Description
16 Grooves; 2.65" Outside Diameter; Bushed; 1108 Bushing Series; J Belt Series; 2.65" Pitch Minimum; 2.65" Pitch Maximum; 1/2 To 1-1/8" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-1/8 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Pitch Diameter Minimum
2.65 Inch | 67.31 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Pitch Diameter Maximum
2.65 Inch | 67.31 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh