https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-16G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxN3xpbWFnZS9qcGVnfGFESmxMMmhsWkM4eE1EYzJOamczT1RreE5qQTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekUyUjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8OGQxNjc5ZjlmNWY5ZjYyOTY3NjhhOTFlNThiODVkYzU4NTQ5ODBhMTE4Y2FjMmQyYzYyZjQxOGYzYmNmODg2MQ
TB WOODS
TB WOODS
16J2.50-JA
TB WOODS TB WOODS
Description
16J2.50-JA TRANSMISSION PULLEY
16 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 2.53" Pitch Minimum; 2.53" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
16J250
BDI #
989555
Details
298.93228634
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/16J2-50-JA/p/989555
Your Price
$ 298.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.544
EAN
0698672030151
Product Group - BDI
M02350
Number of Grooves
16
Mounting Method
Bushed
Bushing Size
JA
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
16J250
Manufacturer Internal Number
16J250
Weight / LBS
1.5
Long Description
16 Grooves; 2-1/2" Outside Diameter; Bushed; JA Bushing Series; J Belt Series; 2.53" Pitch Minimum; 2.53" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.53 Inch | 64.262 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 28 Millimeter
Pitch Diameter Minimum
2.53 Inch | 64.262 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh