Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16J3.15-SH https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-16G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxN3xpbWFnZS9qcGVnfGFESmxMMmhsWkM4eE1EYzJOamczT1RreE5qQTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekUyUjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8OGQxNjc5ZjlmNWY5ZjYyOTY3NjhhOTFlNThiODVkYzU4NTQ5ODBhMTE4Y2FjMmQyYzYyZjQxOGYzYmNmODg2MQ
986584 Sheaves - Fixed Pitch 

TB WOODS TB WOODS

16J3.15-SH

Description

16J3.15-SH TRANSMISSION PULLEY

16 Grooves; 3.15" Outside Diameter; Bushed; SH Bushing Series; J Belt Series; 3.18" Pitch Minimum; 3.18" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

16J315

BDI #
986584

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

369.09381979000005 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 369.09 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.861
EAN
0698672030373
Product Group - BDI
M02350
Number of Grooves
16
Mounting Method
Bushed
Bushing Size
SH
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
16J315
Manufacturer Internal Number
16J315
Weight / LBS
2.7
Long Description
16 Grooves; 3.15" Outside Diameter; Bushed; SH Bushing Series; J Belt Series; 3.18" Pitch Minimum; 3.18" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.18 Inch | 80.772 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Pitch Diameter Maximum
3.18 Inch | 80.772 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh