TB WOODS
TB WOODS
16J8.00-SK
TB WOODS TB WOODS
Description
16J800 TRANSMISSION PULLEY
16 Grooves; 8" Outside Diameter; Bushed; SK Bushing Series; J Belt Series; 8.03" Pitch Minimum; 8.03" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
16J800
BDI #
997629
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
750.0122541200001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/16J8-00-SK/p/997629
Your Price
$ 750.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.53
EAN
0698672030861
Product Group - BDI
M02350
Number of Grooves
16
Mounting Method
Bushed
Bushing Size
SK
Belt Series
J
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
16J800
Manufacturer Internal Number
16J800
Weight / LBS
12.4
Long Description
16 Grooves; 8" Outside Diameter; Bushed; SK Bushing Series; J Belt Series; 8.03" Pitch Minimum; 8.03" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8.03 Inch | 203.962 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Minimum
0.094 Inch | 2.388 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Pitch Diameter Minimum
8.03 Inch | 203.962 Millimeter
Belt Width Maximum
0.094 Inch | 2.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh