![1B5.8](/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhR1kwTDJnMFlpOHhNREV4TXpVNE9UUTNOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzgwNTI1YjdlOWEzMzA5Y2RiMDQ1ODNkNThjYjI3NDk5ZjU4OTRkZDFiMTU3OTE3ZTRlMjY1NTU1MjcyNWIwMg)
![1B5.8](/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhR1kwTDJnMFlpOHhNREV4TXpVNE9UUTNOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzgwNTI1YjdlOWEzMzA5Y2RiMDQ1ODNkNThjYjI3NDk5ZjU4OTRkZDFiMTU3OTE3ZTRlMjY1NTU1MjcyNWIwMg)
MAUREY
MAUREY
1B5.8
MAUREY MAUREY
Description
1B5.8 SDS QD SHEAVE
1 Groove; 6.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
1B5.8
BDI #
637374
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
53.14615005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1B5-8/p/637374
Your Price
$ 53.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.857
EAN
0640965157274
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
1B5.8
Weight / LBS
4.1
Long Description
1 Groove; 6.15" Outside Diameter; Bushed; SDS Bushing Series; A | B Belt Series; 5.4" Pitch Minimum; 5.8" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Outside Diameter
6.15 Inch | 156.21 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh