![1P3V80](/medias/INDXXXPULLEY-FXD-1G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGhpTDJoaU1TOHhNRFV3TnpNM05qZzROVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxjNDJhYTJjMTYwMjI0OTQ4ZWI2YTJlYzk0NDhlYTU5N2Q0N2Q4ZDc3MjUzZjYwNzA5MTI0ZTUyOTFhZjRjYzYy)
![1P3V80](/medias/INDXXXPULLEY-FXD-1G-ST-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGhpTDJoaU1TOHhNRFV3TnpNM05qZzROVGM1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxTlVYMHRYWHpNd01IZ3pNREF1YW5CbnxjNDJhYTJjMTYwMjI0OTQ4ZWI2YTJlYzk0NDhlYTU5N2Q0N2Q4ZDc3MjUzZjYwNzA5MTI0ZTUyOTFhZjRjYzYy)
BROWNING
BROWNING
1P3V80
BROWNING BROWNING
Description
1P3V80 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
1 Grooves; 8" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
1060722
BDI #
326080
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
269.00459617
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/1P3V80/p/326080
Your Price
$ 269.00 / each
$ 360.60 / each BDIExpress
$ 360.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.706
EAN
0662289150045
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
P1
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 16
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1P3V80
Manufacturer Internal Number
1060722
Weight / LBS
6.5
Long Description
1 Grooves; 8" Outside Diameter; Bushed; P1 Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh