https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
MASTERDRIVE
MASTERDRIVE
2/5V1130SK
MASTERDRIVE MASTERDRIVE
Description
2/5V1130SK V-BELT SHEAVE ; QD SHEAVE 5V SECTION 2 GROOVE
2 Grooves; 11.3" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 11.2" Pitch Minimum; 11.2" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
2105008393
BDI #
649671
Details
225.48613774
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-5V1130SK/p/649671
Your Price
$ 225.49 / each
$ 234.30 / each BDIExpress
$ 234.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.492
EAN
0806372001832
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SK
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Arm Style | Type C3 | Bore Size 2-9/16 and 2-5/8 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2/5V1130SK
Weight / LBS
14.3
Long Description
2 Grooves; 11.3" Outside Diameter; Bushed; SK Bushing Series; 5V Belt Series; 11.2" Pitch Minimum; 11.2" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
11.3 Inch | 287.02 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.2 Inch | 284.48 Millimeter
Pitch Diameter Minimum
11.2 Inch | 284.48 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh