![2 B 154 TB](/medias/INDXXXPULLEY-FXD-2G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMzV8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRE13TXprNU1UZ3dPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw4NjA2OTQyM2FmZmQ3MWY1OTNkMjMzMGEwYTk3NTcxODYzNTExZTZmZjhiMWMyMTFjNzA5ZDJlNDA2NmZhNWU1)
![2 B 154 TB](/medias/INDXXXPULLEY-FXD-2G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQxMzV8aW1hZ2UvanBlZ3xhR0ZoTDJnNFpTOHhNRE13TXprNU1UZ3dPREF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw4NjA2OTQyM2FmZmQ3MWY1OTNkMjMzMGEwYTk3NTcxODYzNTExZTZmZjhiMWMyMTFjNzA5ZDJlNDA2NmZhNWU1)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 B 154 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2 B 154 TB V-BELT SHEAVE ; 2 GROOVES 15-3/4" OD BUSHED
Transmission Pulley; 2 Grooves; 15-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
2 B 154 TB
BDI #
616426
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
378.72151141000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-B-154-TB/p/616426
Your Price
$ 378.72 / each
$ 588.00 / each BDIExpress
$ 588.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.896
EAN
0697950153643
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
31
Long Description
Transmission Pulley; 2 Grooves; 15-3/4" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Outside Diameter
15.75 Inch | 400.05 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh