![2 B 70 Q](/medias/INDM-GPULLEY-FXD-2G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDZ8aW1hZ2UvanBlZ3xhRE00TDJoa1ppOHhNRFF5TXpBeU5ERTFOamN3TWk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2MGRlYTlkMTU0M2EwMTVlMDZkNDdiYjEzZTU4YzllNDM2ZmM0OTlkZDc5YTlkMWI4ODVkZTdiMDUyY2Y1ZDJi)
![2 B 70 Q](/medias/INDM-GPULLEY-FXD-2G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDZ8aW1hZ2UvanBlZ3xhRE00TDJoa1ppOHhNRFF5TXpBeU5ERTFOamN3TWk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2MGRlYTlkMTU0M2EwMTVlMDZkNDdiYjEzZTU4YzllNDM2ZmM0OTlkZDc5YTlkMWI4ODVkZTdiMDUyY2Y1ZDJi)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2 B 70 Q
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2 B 70 Q V-BELT SHEAVE ; 2GR B 7" PD BORED FOR Q1 BUSHING
Transmission Pulley; 2 Grooves; 7.35" Outside Diameter; Bushed; Q2 Bushing Size; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1 To 2-5/8 Bushing Bore Range; Keyway
Part #
2 B 70 Q
BDI #
21975029
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
225.20613776000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2-B-70-Q/p/21975029
Your Price
$ 225.21 / each
$ 364.91 / each BDIExpress
$ 364.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
4.082
EAN
0697950707327
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 2 Grooves; 7.35" Outside Diameter; Bushed; Q2 Bushing Size; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1 To 2-5/8 Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh