![25V590SDS](/medias/INDBMFPULLEY-FXD-2G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTR8aW1hZ2UvanBlZ3xhREF4TDJoa1ppOHhNRE14TURVek1ERXdOVE0zTkM5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMWZjOTJlOGZlYjRhOWMyZDliODM5OTU5YjdlNDU4NzIwMmFlYjQxMTBkMjQxYzcyMzI0OWQ3MjgwNTgwZWUw)
![25V590SDS](/medias/INDBMFPULLEY-FXD-2G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzOTR8aW1hZ2UvanBlZ3xhREF4TDJoa1ppOHhNRE14TURVek1ERXdOVE0zTkM5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wwMWZjOTJlOGZlYjRhOWMyZDliODM5OTU5YjdlNDU4NzIwMmFlYjQxMTBkMjQxYzcyMzI0OWQ3MjgwNTgwZWUw)
B & B MANUFACTURING
B & B MANUFACTURING
25V590SDS
B & B MANUFACTURING B & B MANUFACTURING
Description
25V590SDS V-BELT PULLEY ; 2 GRV 5V BELT SDS BUSHING CAST IRON
Transmission Pulley; 2 Grooves; 5.9" Outer Diameter; Bushed; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; Keyway
Part #
25V590SDS
BDI #
22695627
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
118.12768387000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/25V590SDS/p/22695627
Your Price
$ 118.13 / each
$ 138.85 / each BDIExpress
$ 138.85 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
3.45
EAN
0195057182325
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
7.6
Long Description
Transmission Pulley; 2 Grooves; 5.9" Outer Diameter; Bushed; 5V Belt Series; 5.8" Pitch Minimum; 5.8" Pitch Maximum; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 20 To 42 Millimeter
Outside Diameter
5.9 Inch | 149.86 Millimeter
Pitch Diameter Maximum
5.8 Inch | 147.32 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh