BROWNING
BROWNING
2AK184H
BROWNING BROWNING
Description
2AK184H V-BELT SHEAVE ; FINISHED BORE
2 Grooves; 18-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
1042944
BDI #
321719
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
567.33380563
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK184H/p/321719
Your Price
$ 567.33 / each
$ 965.72 / each BDIExpress
$ 965.72 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.534
EAN
0662289316229
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2AK184H
Manufacturer Internal Number
1042944
Weight / LBS
16.8
Long Description
2 Grooves; 18-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 17.66" Pitch Minimum; 18" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Minimum
17.66 Inch | 448.564 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Outside Diameter
18.25 Inch | 463.55 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh