Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2AK25-24MM https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
20307477 Sheaves - Fixed Pitch 

TSUBAKI TSUBAKI

2AK25-24MM

Description

2AK25-24MM ; SHEAVE-2 GROOVE

24MM Bore; 2 Grooves; 63.5MM OD; Finished Bore; 3L | 4L | A Belt Series; 49.784MM Pitch Minimum; 58.42MM Pitch Maximum; Keyway

Part #

2AK25-24MM

BDI #
20307477

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.907
Product Group - BDI
M02316
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://tsubakimoto.com
Long Description
24MM Bore; 2 Grooves; 63.5MM OD; Finished Bore; 3L | 4L | A Belt Series; 49.784MM Pitch Minimum; 58.42MM Pitch Maximum; Keyway
Pitch Diameter Maximum
2.3 Inch | 58.42 Millimeter
Bore
0.945 Inch | 24 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.96 Inch | 49.784 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh