https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
MASTERDRIVE
MASTERDRIVE
2AK34-3/4
MASTERDRIVE MASTERDRIVE
Description
2AK34-3/4 V-BELT SHEAVE ; BORED TO SIZE SHEAVE A SECTION 2 GROOVE
3/4" Bore; 2 Grooves; 3.45" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.86" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Part #
2105000905
BDI #
650329
Details
57.62614973
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK34-3-4/p/650329
Your Price
$ 57.63 / each
$ 59.87 / each BDIExpress
$ 59.87 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.135
EAN
0806372002877
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Light Duty | Solid Style | Type 1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
2AK34-3/4
Weight / LBS
2.5
Long Description
3/4" Bore; 2 Grooves; 3.45" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A Belt Series; 2.86" Pitch Minimum; 3.2" Pitch Maximum; Keyway
Pitch Diameter Minimum
2.86 Inch | 72.644 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Maximum
3.2 Inch | 81.28 Millimeter
Outside Diameter
3.45 Inch | 87.63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh