LEESON
LEESON
2AK44X7/8
LEESON LEESON
Description
2AK44X7/8 ; POR CAST IRON SHEAVE FIXED BORE
Transmission Pulley; 7/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; 3L | 4L | A Belt Series; Finished Mounting Method; 3/8" Belt Width Minimum; 1/2" Belt Width Maximum; 1.66" Pitch Diameter Minimum; 2" Pitch Diameter Maximum; Keyway
Part #
2AK44X7/8
BDI #
17100304
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK44X7-8/p/17100304
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
EAN
0062483203262
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1032291
Weight / LBS
3.23
Long Description
Transmission Pulley; 7/8" Bore; 2 Grooves; 4-1/4" Outside Diameter; 3L | 4L | A Belt Series; Finished Mounting Method; 3/8" Belt Width Minimum; 1/2" Belt Width Maximum; 1.66" Pitch Diameter Minimum; 2" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
1.66 Inch | 42.164 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh