https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3ODJ8aW1hZ2UvanBlZ3xhR0prTDJoaE9TOHhNRFF4T0Rjd016STJPVGt4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w5N2QwMTAzNGRjMTg4YzhlYWVjYWQxOTMwNDVhZjJkNmYyZmMxODNkZDk0OWE0OGRkMjhkZDQ0NDNlODQ0YTky
OPTIBELT
OPTIBELT
2AK61-7/8
OPTIBELT OPTIBELT
Description
2AK61-7/8 V-BELT SHEAVE ; LIGHT DUTY BORED TO SIZE
7/8" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; Keyway
Part #
2AK61-7/8
BDI #
1063280
Details
172.97537226000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK61-7-8/p/1063280
Your Price
$ 172.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
4014486342734
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
7/8" Bore; 2 Grooves; 5.95" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 5.36" Pitch Minimum; 5.7" Pitch Maximum; Keyway
Pitch Diameter Maximum
5.7 Inch | 144.78 Millimeter
Outside Diameter
5.95 Inch | 151.13 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5.36 Inch | 136.144 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh