![2AK84 1-1/8](/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw)
![2AK84 1-1/8](/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw)
TB WOODS
TB WOODS
2AK84 1-1/8
TB WOODS TB WOODS
Description
2AK84118 TRANSMISSION PULLEY
1-1/8" Bore; 2 Grooves; 8-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; Keyway
Part #
2AK84118
BDI #
991004
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
233.13229104
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK84-1-1-8/p/991004
Your Price
$ 233.13 / each
$ 303.94 / each BDIExpress
$ 303.94 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.126
EAN
0698672113755
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
2AK84118
Manufacturer Internal Number
2AK84118
Weight / LBS
6.6
Long Description
1-1/8" Bore; 2 Grooves; 8-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; Keyway
Pitch Diameter Minimum
7.66 Inch | 194.564 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh