https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OXxpbWFnZS9qcGVnfGFEWm1MMmd4Tmk4eE1EYzJPRFUzTVRVNU5qZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekpIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDQxZTA5ZmJhZmUyM2U5ZTc2Yjg2YzcwMzU3YzFmNmY0MWM0MjBlMTdlMjA4MmQ1MzQ3Zjc2Yjk1NTBkNzlhYzA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2AK84-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2AK84-H V-BELT SHEAVE ; 2 GROOVES 8-1/4" OD BUSHED
Transmission Pulley; 2 Grooves; 8-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2AK84-H
BDI #
616791
Details
194.20152459000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK84-H/p/616791
Your Price
$ 194.20 / each
$ 239.40 / each BDIExpress
$ 239.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.54
EAN
0697950117393
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
5.6
Long Description
Transmission Pulley; 2 Grooves; 8-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 7.66" Pitch Minimum; 8" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Pitch Diameter Minimum
7.66 Inch | 194.564 Millimeter
Outside Diameter
8.25 Inch | 209.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh