Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2AK94 P/B https://www.bdiexpress.com/medias/INDM-GXXXXXX-616792-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjJ8aW1hZ2UvanBlZ3xhRGxpTDJoaU1DOHhNRE16TnpBME9USXhOVEF3Tmk5SlRrUk5MVWRZV0ZoWVdGaGZOakUyTnpreVh6TXdNSGd6TURBdWFuQm58MDNmNzgwNDQ2YWJlNDUzMWE5NTVlMGNiNWU2NzdiNDNjYzg1YjEwYjM1NDA4Y2ViOGY1ZDI3NDQxNjQ2NzNmZA
616792 Sheaves - Fixed Pitch 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

2AK94 P/B

Description

2AK94 P/B V-BELT SHEAVE ; 2 GRV FRACTIONAL

Transmission Pulley; 2 Grooves; 9-1/4" Outside Diameter; Rough Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore

Part #

2AK94 P/B

BDI #
616792

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

196.72152441 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 196.72 / each
$ 258.83 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.632
EAN
0697950230801
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Rough Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
No
Minimum Plain Bore
Yes
Max Bore
1.438
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
2AK94 P/B
Weight / LBS
8
Long Description
Transmission Pulley; 2 Grooves; 9-1/4" Outside Diameter; Rough Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Pitch Diameter Minimum
8.66 Inch | 219.964 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh