![2B60P1](/medias/INDXXXPULLEY-FXD-2G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTd8aW1hZ2UvanBlZ3xhRFJtTDJnM1lpOHhNREV4TmpNMU56Y3hPREEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzg5YjI3ZWQ3YTIwNGU3ZmQzZGRiYmI1N2UwNGExYmJlZDU2Zjk4MTY2YWM1YjhjZWNmNTc5NmMyYTY3NmRm)
![2B60P1](/medias/INDXXXPULLEY-FXD-2G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzOTd8aW1hZ2UvanBlZ3xhRFJtTDJnM1lpOHhNREV4TmpNMU56Y3hPREEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzg5YjI3ZWQ3YTIwNGU3ZmQzZGRiYmI1N2UwNGExYmJlZDU2Zjk4MTY2YWM1YjhjZWNmNTc5NmMyYTY3NmRm)
MASTERDRIVE
MASTERDRIVE
2B60P1
MASTERDRIVE MASTERDRIVE
Description
2B60P1 V-BELT SHEAVE ; DST SHEAVE B SECTION 2 GROOVE
2 Grooves; 6.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
2105009247
BDI #
650478
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
137.4153748
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B60P1/p/650478
Your Price
$ 137.42 / each
$ 142.79 / each BDIExpress
$ 142.79 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.861
EAN
0806372099921
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
9.1
Long Description
2 Grooves; 6.35" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
6.35 Inch | 161.29 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh