https://www.bdiexpress.com/medias/INDBMFPULLEY-FXD-2G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMTZ8aW1hZ2UvanBlZ3xhRE5tTDJobFlTOHhNRE14TURVek1EUTVPRFU1TUM5SlRrUkNUVVpRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wzYmNjN2I2ZDg0MGM5NGM1ZDM3Njk0M2VlYTYzNzdlYzFkOWY2YWQ3N2ZmNTg2ZjRlODczMjgxNjlkZjBkZGFk
B & B MANUFACTURING
B & B MANUFACTURING
2BK120H
B & B MANUFACTURING B & B MANUFACTURING
Description
2BK120H V-BELT PULLEY ; 2 GRV B SECTION H BUSHING CAST IRON
Transmission Pulley; 2 Grooves; 11-3/4" Outer Diameter; Bushed; 4L | A | 5L | B Belt Series; 11" Pitch Minimum; 11.4" Pitch Maximum; Keyway
Part #
2BK120H
BDI #
22701480
Details
119.37691455
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK120H/p/22701480
Your Price
$ 119.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.99
EAN
0195057093195
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.bbman.com
Weight / LBS
11
Long Description
Transmission Pulley; 2 Grooves; 11-3/4" Outer Diameter; Bushed; 4L | A | 5L | B Belt Series; 11" Pitch Minimum; 11.4" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Outside Diameter
11.75 Inch | 298.45 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 12 To 38 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Pitch Diameter Maximum
11.4 Inch | 289.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh