https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
DODGE
DODGE
2BK190 X 1-3/16
DODGE DODGE
Description
2BK190 X 1-3/16 V-BELT SHEAVE ; NON-RETURNABLE
1-3/16" Bore; 2 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Part #
2MB188X1-3/16
BDI #
627446
Details
395.68304866000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK190-X-1-3-16/p/627446
Your Price
$ 395.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.6
EAN
0775829049492
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2MB188X1-3/16
Weight / LBS
26
Long Description
1-3/16" Bore; 2 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh