https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2BK80 1 7/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2BK80 1 7/16 V-BELT SHEAVE ; 2 GRV FRACTIONAL
Transmission Pulley; 1-7/16" Bore; 2 Grooves; 7-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; Keyway
Part #
2BK80 1 7/16
BDI #
616961
Details
194.31998612
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK80-1-7-16/p/616961
Your Price
$ 194.32 / each
$ 255.68 / each BDIExpress
$ 255.68 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.131
EAN
0697950237251
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
7.2
Long Description
Transmission Pulley; 1-7/16" Bore; 2 Grooves; 7-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; Keyway
Bore
1.438 Inch | 36.525 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh