https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
MEGADYNE GROUP
MEGADYNE GROUP
2C56SD
MEGADYNE GROUP MEGADYNE GROUP
Description
2C56SD CONVENTIONAL QD SHEAVE ; 2 GRV 5.6" OD SD BUSHING
2 Grooves; 6" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5.6" Pitch Minimum; 5.6" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Part #
2C56SD
BDI #
17106341
Details
205.18613919
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2C56SD/p/17106341
Your Price
$ 205.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041059323
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SD
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
2 Grooves; 6" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5.6" Pitch Minimum; 5.6" Pitch Maximum; 3/4 To 2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 25 To 42 Millimeter
Pitch Diameter Maximum
5.6 Inch | 142.24 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh