https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0
DODGE
DODGE
2MA123X1-7/16
DODGE DODGE
Description
2AK124 X 1-7/16 V-BELT SHEAVE
1-7/16" Bore; 2 Grooves; 12-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 11.66" Pitch Minimum; 12" Pitch Maximum; Keyway
Part #
2MA123X1-7/16
BDI #
20219020
Details
203.20460087
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MA123X1-7-16/p/20219020
Your Price
$ 203.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.23
EAN
0781568518106
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2AK124 X 1-7/16 SHEAVE
Weight / LBS
13.7
Long Description
1-7/16" Bore; 2 Grooves; 12-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 11.66" Pitch Minimum; 12" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
12.25 Inch | 311.15 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
11.66 Inch | 296.164 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh