https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ2Mzd8aW1hZ2UvanBlZ3xhR1E0TDJnMk5pOHhNREE0T1RneE5EYzROakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YTY3MTlhMWE4OTdmOTg3MmRkODZkN2I0ODM4OTAzMGZlNTgzNmQ4YWE3Y2ZiOGY2YTVlMGVmYjc3YzNhZmVjZQ
MEGADYNE GROUP
MEGADYNE GROUP
2TB42P1
MEGADYNE GROUP MEGADYNE GROUP
Description
2TB42P1 SHEAVE ; POR 2 GRV 4.35" OD P1 BUSHING
2 Grooves; 4.55" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 5/8 To 1-7/16" Bushing Bore Range; Keyway
Part #
2TB42P1
BDI #
17107146
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB42P1/p/17107146
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.77
EAN
0746041059019
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
3.9
Long Description
2 Grooves; 4.55" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 5/8 To 1-7/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Bushing Bore Range
5/8 To 1-7/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh