BROWNING
BROWNING
2TB70
BROWNING BROWNING
Description
2TB70 V-BELT PULLEY SHEAVE ; 2 GROOVES 7.35" OD BUSHED SPLIT TAPER B
2 Grooves; 7.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002278
BDI #
328529
Details
223.14921483000003
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB70/p/328529
Your Price
$ 223.15 / each
$ 293.27 / each BDIExpress
$ 293.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.28
EAN
0662289121908
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB70
Manufacturer Internal Number
1002278
Weight / LBS
11.1
Long Description
2 Grooves; 7.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh