![3 3V 1900 TB](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
![3 3V 1900 TB](/medias/INDXXXPULLEY-FXD-3G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MDB8aW1hZ2UvanBlZ3xhR0UzTDJneE5pOHhNRE14TURRMU5qZzJPRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwyZjcxZGE1MjBhNGJmZTVlZWJhZDE3MjI0YjAzM2YxODE3MDFmMDYxM2IzYjhhOTU0NzhhMzMxOWEzOTBhYzc5)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
3 3V 1900 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
3 3V 1900 TB V-BELT SHEAVE ; 19" OD X 1-1/2" WD X 3" BORE 3 GROOVE CI
Transmission Pulley; 3 Grooves; 19" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Part #
3 3V 1900 TB
BDI #
618274
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
486.93073445
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-3V-1900-TB/p/618274
Your Price
$ 486.93 / each
$ 756.00 / each BDIExpress
$ 756.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.436
EAN
0697950154930
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
36
Long Description
Transmission Pulley; 3 Grooves; 19" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh