Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/3V365SH https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
650792 Sheaves - Fixed Pitch 

MASTERDRIVE MASTERDRIVE

3/3V365SH

Description

3/3V365SH V-BELT SHEAVE ; QD SHEAVE 3V SECTION 3 GROOVE

3 Grooves; 3.65" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway

Part #

2105008263

BDI #
650792

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

59.75845727000001 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 59.76 / each
$ 62.10 / each
BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.913
EAN
0806372005847
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Heavy Duty | QD Bushing | Solid Style | Type D1 | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
3/3V365SH
Weight / LBS
2
Long Description
3 Grooves; 3.65" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Pitch Diameter Minimum
3.6 Inch | 91.44 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh